Shop All Nylon Tubing
Professional Plastics
Natural Nylon Cast Tube, 7.000 ID X 12.000 OD X 26.000 [Each]
Mfr # TNYLNA7.000X12.000X26.000CAST
Zoro # G100918745
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26
- Width 12
- Color Natural
- Weight 85
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA7.000X12.000X26.000CAST
- Zoro # G100918745
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Width | 12 |
Height | 12 |
Details
Color | Natural |
Weight | 85 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain (S-3470)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- DIXON Tubing, 2.7 mm ID x 4 mm OD x 25 m L x 0.65 mm THK Wall, Nylon, Domestic (1025P0400)
- Professional Plastics Tubing