Shop All Plastic Balls
Professional Plastics
Natural Nylon Balls - 500/PKG, 0.125 Dia [Package]
Mfr # BALLNYL.125NA-500PACK
Zoro # G400944949
product price: $254.99
/pk 500, $0.51/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 2
- Height 3
- Length 3
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BALLNYL.125NA-500PACK
- Zoro # G400944949
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Material | Nylon |
Weight | 2 |
Color | Natural |
Description
Nylon Balls are used in a variety of bearing, and seal applications. These balls are precision ground for tight tolerance & are made of solid, high-quality thermoplastic. Nylon 6/6 offers high strength (especially at elevated temperatures), toughness at low temperatures, stiffness, wear and abrasion resistance, low coefficient of friction and good chemical resistance. All Nylons absorb moisture; this increases flexibility and impact resistance. Use for high impact application requiring strength and rigidity. UV light results in degradation over time. Resists hydrocarbons, aromatics, aliphatic solvents, automotive oils and fuels, and refrigerants. Attacked by strong acids, bases, and phenol. Gradually attacked by hot water. Lightweight -- approximately 1/8 the weight of bronze, 1/7 the weight of cast iron, and 1/2 the weight of aluminum -- which reduces both the inertial and static loads and eases the handling of large components during maintenance or replacement procedures. Color: Natural (yellow-cream color)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872580)
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- PROFESSIONAL PLASTICS Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK [Pa (BALLPRO.250NA-SOLID-250PACK)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA [Package] (BALLACR.375CLCAST-HALF-100PK)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- PROFESSIONAL PLASTICS Natural Nylon Balls - 100/PKG, 1.000 Dia [Package] (BALLNYL1.000NA-100PACK)
- Professional Plastics Plastic Balls