Shop All Plastic Rods
Professional Plastics
Natural Nylon 12 L, 1.5 W
Mfr # RNYL612NA1.500
Zoro # G600931367
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Color Natural
- Width 1.5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNYL612NA1.500
- Zoro # G600931367
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Nylon |
Color | Natural |
Weight | 2 |
Description
Nylon 6/12 has a lower modulus, higher elongation, lower strength, lower thermal distortion temperature, lower hardness, and lower melting point than Nylon 6/6. However, Nylon 6/12 absorbs half as much water on Nylon 6/6. Thus, even though the properties may not be as good as Nylon 6/6 in dry conditions; the properties of Nylon 6/12 will be much more consistent when it is used in applications in which water may be present. The absorption of water has a significant effect on the properties of nylon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-100)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.5 W (RPFANA.500)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Blue 48 L, 1.25 W (RACRC1.250BL2114MG-4)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.625 W (RDELNA.625)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.375 W (RACRC.375C)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- Professional Plastics Plastic Rods