Shop All Plastic Rods
Professional Plastics
Natural Nylon 12 L, 1.25 W
Mfr # RNYLNA1.250EXT
Zoro # G100931829
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Color Natural
- Width 1.25
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNYLNA1.250EXT
- Zoro # G100931829
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Height | 1.25 |
Details
Material | Nylon |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.12 |
Tensile Elongation at Break (% @ 73 Deg: F) | 250 |
USDA Compliant | Yes |
Dielectric Strength (volts/mil) | 400 |
NSF Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
3A Dairy Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 210 |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-2 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx1 Ft L (6SH18X12-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PC-618)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O131646)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM X 5)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.5 W (RNYL612NA1.500)
- PROFESSIONAL PLASTICS Delrin 12 L, 0.5 W (RDELAF.500)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.25 W (RULT1000NA.250)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4301.250)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- Professional Plastics Plastic Rods