Shop All Nylon Tubing
Professional Plastics
Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each]
Mfr # TNYL11NA.275X.375X100FT
Zoro # G800918861
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 12
- Height 4
- Material Nylon
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYL11NA.275X.375X100FT
- Zoro # G800918861
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Color | Natural |
Material | Nylon |
Weight | 5 |
Description
Nylon Tubing - Flexible & Semi-Flexible Nylon 6, 6/6, 11, 12 tubing is used in applications requiring good abrasion resistance, stiffness and strength at high temperatures. Manufactured from engineering resin, its applications include hydraulic hoses, robotics, and vacuum, fuel, vapor, air and brake lines. Nylon 11 and 12 may be used in situations warranting flexibility. Our Nylon 6, 6/6 tubing meets FDA requirements. Clear Nylon and Metric Sizes also available. Colors: Natural - Standard Black - The color black is good for improved durability in direct sunlight and outdoor exposure. Blue- Only Available in Flexible Nylon Type 12 Tubing. Clear- Only Available in Flexible Nylon Type 6 (metric and standard) Coil Lengths (see size chart for details): 100' (*) 250' (x) 500' (y) Cut pieces, special lengths and other colors on custom basis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PARKER NYLON TUBING (NNR-3-039)
- Professional Plastics Nylon Tubing