Shop All Nylon Tubing
Professional Plastics
Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft]
Mfr # TNYLOILFG6.500X7.000NA
Zoro # G100918677
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 7
- Width 7
- Weight 3
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILFG6.500X7.000NA
- Zoro # G100918677
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 7 |
Width | 7 |
Length | 12 |
Details
Color | Natural |
Weight | 3 |
Material | Nylon |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
USDA Compliant | Yes |
Description
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 2-1/2" - 4 (20853)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- Professional Plastics Tubing