Shop All Plastic Sheets
Professional Plastics
Natural Linen Phenolic Sheet, 0.250 Thick, 36 X 48
Mfr # SLINNA.250-36X48
Zoro # G600907638
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Height 0.25
- Material Phenolic
- Weight 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SLINNA.250-36X48
- Zoro # G600907638
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.25 |
Width | 36 |
Details
Color | Natural |
Material | Phenolic |
Weight | 22 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 18 |
Max. Recommended Use Temp (Deg:F) | 255 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
Flexural Strength (psi @ 73 Deg: F) | 18500 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (ZUSA-RC-1008)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-867)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCM15CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.500 X 48.000 X 96.000 [Ea (SPCCL.500X48.000X96.000RM)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.750 X 48.000 X 96.000 [Each] (SHDPEBK.750X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- PLASKOLITE 48x96x118 Acry Sheet (1AG1496A)
- Professional Plastics Plastic Sheets