Shop All Plastic Sheets
Professional Plastics
Natural Linen Phenolic Sheet, 0.125 Thick, 36 X 48
Mfr # SLINNA.125-36X48
Zoro # G700907484
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 11
- Height 0.125
- Length 48
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SLINNA.125-36X48
- Zoro # G700907484
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 36 |
Details
Color | Natural |
Weight | 11 |
Material | Phenolic |
Max. Recommended Use Temp (Deg:F) | 255 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 18 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 18500 |
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PE-314)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 3 Ft (2HHJ8)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.000" Thick (1ZAN3)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 [Each] (SPCM15CL.375X48.000X96.000)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each] (SPCGY7130.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- Professional Plastics Plastic Sheets