Shop All Plastic Sheets
Professional Plastics
Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48
Mfr # SLINNA.062-36X48
Zoro # G600907331
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 36
- Material Phenolic
- Length 48
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SLINNA.062-36X48
- Zoro # G600907331
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.062 |
Details
Color | Natural |
Material | Phenolic |
Weight | 6 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 18 |
Max. Recommended Use Temp (Deg:F) | 255 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
Flexural Strength (psi @ 73 Deg: F) | 18500 |
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (BULK-PS-PCT-13)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- PROFESSIONAL PLASTICS Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9 (SACRAMC8002.187X48.000X96.000)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 48.000 X 96.000 [Each] (SLUMI.750X48X96BRZGLMTMESH)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW88BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- Professional Plastics Plastic Sheets