Shop All Polyethylene Tubing
Professional Plastics
Natural LDPE Tube, 0.375 ID X .500 OD X 500 FT [Each]
Mfr # TLDPENA.375X.500X500FT
Zoro # G800931334
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Height 12
- Color Natural
- Weight 19
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TLDPENA.375X.500X500FT
- Zoro # G800931334
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Length | 24 |
Height | 12 |
Width | 12 |
Details
Color | Natural |
Weight | 19 |
Material | LDPE |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
FDA Compliant | Yes |
Description
LDPE Tubing - Low Density Polyethylene is economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. relieved Low Density Polyethylene tubing joins the Linear Low Density version, giving customers a broader selection from which to choose. Low Density Polyethylene (LDPE) tubing is used for air and pneumatic lines, fluid feeds, chemical transfer, wire jacketing, food and beverage processing, potable water systems, drains, pool and spa supply lines, and more. We previously offered only the low density style of polyethylene, then switched to linear low density a few years ago due to its enhanced resistance to stress cracking. Although both types provide for repeated flexing with little or no signs or wear, only LDPE tubing is listed by the National Sanitation Foundation (NSF 51), an important consideration in many cases. LDPE exhibits a high degree of inertness and forms a good barrier to gases, vapors, and moisture. It provides good dielectric properties and will not impart any taste or odor to fluids running through it. LDPE is manufactured from non-toxic, 100% virgin grade resins with ingredients that conform to FDA standards. Durable LDPE is a lightweight tubing and is one of the lower cost plastic materials. Factory stock includes tubing in 1/4", 5/16", 3/8", and 1/2" O.D. sizes in translucent natural color and in 1/4", 3/8", and 1/2" O.D.'s in opaque black. LDPE is considered a flexible yet semi-rigid product and therefore mates well with push-to-connect fittings available in acetal or brass. Custom colors, sizes, and shapes are offered as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- DAYTON 1-1/4" FIPT PVC Spring Check Valve (4RG67)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT (BFA1020TES)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.187 ID X .312 OD X 250 FT [Each] (TLDPENA.187X.312X250FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL (500-34-100)
- Professional Plastics Polyethylene Tubing