Shop All Plastic Sheets
Professional Plastics
Natural LDPE Sheet, 0.062 Thick, 48 X 96
Mfr # SLDPENA.062-48X96
Zoro # G600913608
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Color Natural
- Material LDPE
- Height 0.062
- Weight 10
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SLDPENA.062-48X96
- Zoro # G600913608
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Width | 48 |
Length | 96 |
Details
Color | Natural |
Material | LDPE |
Weight | 10 |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
FDA Compliant | Yes |
Description
Low Density Polyethylene (LDPE) is an economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. The Natural Color of LDPE is milky-white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 6 Ft L (61R2-72)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- PROFESSIONAL PLASTICS Black His Sheet, 0.125 X 48.000 X 96.000 [Each] (SHISBK.125X48.000X96.000)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- Professional Plastics Plastic Sheets