Shop All Plastic Sheets
Professional Plastics
Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each]
Mfr # SLDPENA.031X48.000X96.000
Zoro # G800913675
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material LDPE
- Height 0.031
- Weight 5
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SLDPENA.031X48.000X96.000
- Zoro # G800913675
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.031 |
Width | 48 |
Length | 96 |
Details
Color | Natural |
Material | LDPE |
Weight | 5 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
Description
Low Density Polyethylene (LDPE) is an economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. The Natural Color of LDPE is milky-white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.100 X 48.000 X 96.000 [Each] (SPETGCL.100X48.000X96.000)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each] (SKYDT.093X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 1.000 X 48.000 X 120.000 [Each] (SUHMWHOT1.000X48.000X120.000)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- Professional Plastics Plastic Sheets