Shop All Latex Tubing
Professional Plastics
Natural Latex Tube, 0.500 ID X .750 OD X 50 FT [Each]
Mfr # TLATEXNA.500X.750X50FT
Zoro # G100932345
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9
- Material Latex
- Color Natural
- Height 8
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TLATEXNA.500X.750X50FT
- Zoro # G100932345
- Country of Origin Multiple
- Category Latex Tubing
Dimensions
Height | 8 |
Width | 12 |
Length | 12 |
Details
Weight | 9 |
Material | Latex |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Latex Tubing provides a combination of features including: Elasticity, Sterlization capability, Transluscency, Uniformity of Color & Gripping Power that make it suitable to a broad range of apllications. These applications include medical, dental, exercise, therapy, food, and beverage just to name a few. Sizes: Choose from over 200 sizes, ranging from 1/32'' to 1'' I.D. and wall thicknesses from .015'' up to .330'' (1/3'') Lengths: To help serve our customers wide range of size and length requirements, a custom cutting process has been developed which allows tubing to be cut in lengths from 1/16" to 50 feet Colors: In addition to natural amber or black, virtually any color can be matched (including fluorescent) to meet your specification Latex Sensitivity: Our latex tubing is extensively leached, washed and surface treated to virtually undetectable protein levels which are 99.9% protein-free. Where latex products are not recommended or are prohibited, we offers a complete line of non-latex tubing manufactured from Thermoplastic Elastomers (TPE) which closely simulates natural rubber latex properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- PLUMB PAK Overflow Tube 10In. (PP835-61)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 16 in. Length Freezeless Anti-Siphon Sillcock (17P-16-MH)
- PROFESSIONAL PLASTICS Natural Latex 12 L (TLATEXNA.188X.282X100FT-25PACK)
- BOOKAZINE 0.25 x 0.37 in. x 50 ft. Natural Latex Tube (TI2668014)
- Professional Plastics Tubing