Shop All Latex Tubing
Professional Plastics
Natural Latex 12 L
Mfr # TLATEXNA.188X.416X100FT-25PACK
Zoro # G100932383
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Color Natural
- Length 12
- Width 12
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TLATEXNA.188X.416X100FT-25PACK
- Zoro # G100932383
- Country of Origin Multiple
- Category Latex Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Material | Latex |
Color | Natural |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Latex Tubing provides a combination of features including: Elasticity, Sterlization capability, Transluscency, Uniformity of Color & Gripping Power that make it suitable to a broad range of apllications. These applications include medical, dental, exercise, therapy, food, and beverage just to name a few. Sizes: Choose from over 200 sizes, ranging from 1/32'' to 1'' I.D. and wall thicknesses from .015'' up to .330'' (1/3'') Lengths: To help serve our customers wide range of size and length requirements, a custom cutting process has been developed which allows tubing to be cut in lengths from 1/16" to 50 feet Colors: In addition to natural amber or black, virtually any color can be matched (including fluorescent) to meet your specification Latex Sensitivity: Our latex tubing is extensively leached, washed and surface treated to virtually undetectable protein levels which are 99.9% protein-free. Where latex products are not recommended or are prohibited, we offers a complete line of non-latex tubing manufactured from Thermoplastic Elastomers (TPE) which closely simulates natural rubber latex properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Wax Ring Toilet Johni-Ring (90210)
- APOLLO PEX 3/4 in. Chrome Plated Brass PEX Barb x CPVC CTS Transition Coupling (APXCPVC34)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0808 (G94011-0808)
- PROFESSIONAL PLASTICS Natural Latex 12 L (TLATEXNA.188X.282X100FT-25PACK)
- BOOKAZINE 0.25 x 0.37 in. x 50 ft. Natural Latex Tube (TI2668014)
- Professional Plastics Tubing