Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural Kynar Superflex Tubing, 0.187 ID X .250 OD X 25 FT [Each]
Mfr # TPVDFNA.187X.250X25FTSUPERFLEX
Zoro # G300931049
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 12
- Weight 1
- Width 12
- Material Kynar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA.187X.250X25FTSUPERFLEX
- Zoro # G300931049
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Color | Natural |
Weight | 1 |
Material | Kynar |
Description
Kynar ® Superflex ® PVDF Tubing. Flexible PVDF Tubing and Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA6)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- SHARPE VALVES Gate Valves, 150# Flanged, 2-1/2" Size (4371004410)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/4" Female NPT (BU04-02)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- Professional Plastics PFA Fluoropolymer Tubing