Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural Kynar Superflex Tubing, 0.125 ID X .250 OD X 25 FT [Each]
Mfr # TPVDFNA.125X.250X25FTSUPERFLEX
Zoro # G800930955
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Weight 1
- Width 12
- Color Natural
- Material Kynar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA.125X.250X25FTSUPERFLEX
- Zoro # G800930955
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 1 |
Color | Natural |
Material | Kynar |
Description
Kynar ® Superflex ® PVDF Tubing. Flexible PVDF Tubing and Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 8 (MN 1x8)
- GROHE Universal Thermo-Element 3/4" Bimetallic (47032000)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PARKER Tubing, Clear, Shore D 55, 1/4" I.D. (105-0375062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 3/8" I.D. (105-0500062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- Professional Plastics Tubing