Shop All Plastic Rods
Professional Plastics
Natural Kynar 12 L, 0.75 W
Mfr # RPVDFNA.750-1000
Zoro # G900932385
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kynar
- Length 12
- Color Natural
- Width 0.75
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVDFNA.750-1000
- Zoro # G900932385
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.75 |
Height | 0.75 |
Details
Material | Kynar |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.75 |
NSF Compliant | Yes |
USP CLASS VI Compliant | Yes |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
USDA Compliant | Yes |
Description
Kynar® 1000HD PVDF Homopolymer, Compression Molded & Extruded Shapes Manufactured from Kynar polyvinylidene fluoride resin. This material offers excellent corrosion and chemical resistance at both ambient and elevated temperatures. PVDF is also inherently UV stable, mechanically tough, abrasion and flame resistant. Kynar 1000HD is a whiter grade of PVDF than Kynar 740. Kynar® is a trade name of Arkema. Applications Include: - Chemical Process/Storage, Fluid Handling, Semiconductor Equipment, Fire-safe componentry, DI Water Systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 0.625" Brass Round Bar 360-H02 Extruded (1264)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 1/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-610)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1 W (RDELBK1.000)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- PROFESSIONAL PLASTICS Polyimide 38 L, 0.093 W (RPIM7001-.093X38.000)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.25 W (RULT1000NA.250)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- Professional Plastics Plastic Rods