Shop All Plastic Rods
Professional Plastics
Natural Ketron PEEK 12 L, 1 W
Mfr # RPEEKNA1.000Q
Zoro # G300932336
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ketron PEEK
- Length 12
- Color Natural
- Width 1
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPEEKNA1.000Q
- Zoro # G300932336
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Material | Ketron PEEK |
Color | Natural |
Weight | 1 |
Description
Ketron® PEEK 1000 (Virgin, Unfilled PEEK) offers chemical and hydrolysis resistance similar to PPS, but can operate at higher temperatures. Virgin PEEK material offers steam and wear resistance, and can be used continuously to 480°F (250°C) and in hot water or steam without permanent loss in physical properties. For hostile environments, PEEK is a high strength alternative to fluoropolymers. PEEK carries a UL 94 V-O flammability rating and exhibits very low smoke and toxic gas emission when exposed to flame. Ketron® PEEK 1000 is a Virgin, Unfilled PolyetherEtherKetone). This general purpose grade is unreinforced and offers the highest elongation and toughness of all PEEK grades. The newly available black PEEK 1000 is ideal for instrument components where aesthetics are important, as well as for seal components where ductility and inertness are important. Ketron® PEEK is stocked in our 19 Locations in the USA, Singapore & Taiwan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 3 Ft L (BR360/12-36)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x1/16", SemiClr (BULK-RS-S50CFDA-8)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.437 W (RDELNA.437)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.5 W (RTOR4203.500)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 3 W (RPVCGY3.000)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2 W (RTFE2.000V)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- Professional Plastics Plastic Rods