Shop All Plastic Sheets
Professional Plastics
Natural HDPE XL Cutting Board Sheet, 0.750 X 60.000 X 120.000 [Each]
Mfr # SHDPEXLNA.750X60.000X120.000
Zoro # G900913650
product price: $530.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Length 120
- Width 60
- Material Cutting Board
- Color Natural
- Weight 158
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEXLNA.750X60.000X120.000
- Zoro # G900913650
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 120 |
Width | 60 |
Height | 0.75 |
Details
Material | Cutting Board |
Color | Natural |
Weight | 158 |
Specific Gravity (73 Deg: g/cm3) | 0.77 |
NSF Compliant | Yes |
Description
King CuttingBoard® XL is an exceptionally white natural polyethylene color, creating the bright, clean, sanitary look that commercial food processing operations require. The sheets are approximately one-third lighter in weight than standard King CuttingBoard®, allowing for easy handling and cleanup. Bacteria, odors and cleaning fluids wash completely off. King CuttingBoard® XL won't dull knives like wood. King CuttingBoard XL is tested and certified by the NSF and the material is FDA approved. It is made to last in the most demanding commercial environments. It is easy to clean, easy to maintain, and will not rot or splinter. How to Clean Scrub the material with a strong bristle brush and professional strength detergent to remove any detritus or stains. Rinse with hot water. Sanitize with a ten percent bleach solution. Rinse thoroughly with cold water. King CuttingBoard® XL materials are dishwasher safe. Remove from the dishwasher before the drying cycle for the best result. Allow to air dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 1 Ft L (2HHW5)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.250 X 48.000 X 96.000 [Each] (SPVCCB.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.125 Thick, 24 X 36 (SFR4NA.125-24X36)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 0.750 X 48.000 X 120.000 [Each] (SUHMWHOT.750X48.000X120.000)
- PROFESSIONAL PLASTICS Blue Tivar 88-2 UHMW Sheet, 0.125 X 48.000 X 120.000 [Each] (SUHMW882BL.125X48.000X120.000)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- Professional Plastics Plastic Sheets