Shop All Polyethylene Tubing
Professional Plastics
Natural HDPE Tube, 0.750 ID X .875 OD X 100 FT [CFT]
Mfr # THDPENA.750X.875X100FT
Zoro # G900932064
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7
- Height 12
- Color Natural
- Length 16
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # THDPENA.750X.875X100FT
- Zoro # G900932064
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Height | 12 |
Length | 16 |
Width | 12 |
Details
Weight | 7 |
Color | Natural |
Material | HDPE |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
High Density Polyethylene (HDPE) Tubing HDPE tubing is less flexible than LDPE, but has better physical and chemical properties, and withstands sterilization by boiling. It is widely used in transporting air, water and chemicals. It is produced from raw materials which meet FDA requirements. NSF 51/61 also available. HDPE Tubing Colors: Natural (semi-opague white) & Black (specific sizes) - The color black is good for improved durability in direct sunlight and outdoor exposure. Custom Colors also available with Minimum Order Quantities Standard Coil Length: 100 Feet (30.5 meters) - Cut pieces & special lengths on custom basis. For best results, use sleeved compression fittings with all thermoplastic tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 34 in. H X 3 in. W 12 Ga. Galvanized Steel Strap (STHD10)
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-402)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT014100)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- Professional Plastics Tubing