Shop All Plastic Sheets
Professional Plastics
Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48
Mfr # SHDPENA.093SR-48X48
Zoro # G400909733
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 16
- Height 0.093
- Length 48
- Specific Gravity (73 Deg: g/cm3) 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.093SR-48X48
- Zoro # G400909733
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.093 |
Length | 48 |
Details
Color | Natural |
Weight | 16 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
HDPE Sheets - Stress-Relieved (S/R) - These sheets have gone through an additional annealing process to reduce stress. HDPE (high-density polyethylene) sheets offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are STRESS-RELIEVED (heat annealed to reduce stress) Note: Stress-relieved HDPE Sheets are NOT intended for Vacuum-Forming. Click Here for "As-Extruded" (Non-Stress Relieved) HDPE Sheets, and special Forming Grade HDPE Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 8 Ft (2EYT3)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.01 in Wire Dia, Black (3001225)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- PROFESSIONAL PLASTICS Black Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96 (SABSFRBK.125X48.000X96.000)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.005 X 12.000 X 24.000 [Each] (SKAPT.005X12.000X24.000HN)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.500 Thick, 24 X 48 (SGPO3.500-24X48)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 24 X 48 (SACR.080CEF-24X48)
- Professional Plastics Plastic Sheets