Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 1.000 Thick, 48 X 96
Mfr # SHDPENA1.000-48X96
Zoro # G400909856
product price: $507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Color Natural
- Material HDPE
- Length 96
- Width 48
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPENA1.000-48X96
- Zoro # G400909856
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 1 |
Details
Color | Natural |
Material | HDPE |
Weight | 166 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Max. Recommended Use Temp (Deg:F) | 180 |
USDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
Dielectric Strength (volts/mil) | 22000 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 4550 |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F.25X1.25-72)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 18 X 24 (SPLEXICL.125-18X24)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/2" Thick (BULK-PS-UHMW-438)
- Professional Plastics Plastic Sheets