Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 0.750 Thick, 48 X 96
Mfr # SHDPENA.750-48X96
Zoro # G800909739
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.75
- Width 48
- Weight 125
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.750-48X96
- Zoro # G800909739
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 48 |
Length | 96 |
Details
Color | Natural |
Weight | 125 |
Material | HDPE |
Max. Recommended Use Temp (Deg:F) | 180 |
Tensile Strength (psi @ 73 Deg;) | 4550 |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
USDA Compliant | Yes |
NSF Compliant | Yes |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 22000 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-23)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMW88BL.250X48.000X120.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.010" Thick (G15-10F-12X10)
- Professional Plastics Plastic Sheets