Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 0.500 Thick, 12 X 24
Mfr # SHDPENA.500-12X24
Zoro # G600909366
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 24
- Weight 83
- Material HDPE
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.500-12X24
- Zoro # G600909366
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 12 |
Height | 0.5 |
Details
Color | Natural |
Weight | 83 |
Material | HDPE |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
NSF Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
Dielectric Strength (volts/mil) | 22000 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 4550 |
Max. Recommended Use Temp (Deg:F) | 180 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.5 W (RULT1000NA1.500)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 6 Ft (61F.5X5-72)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.220 X 48.000 X 96.000 [Each] (SACRP95CL.220X48.000X96.000C)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSWH.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- Professional Plastics Plastic Sheets