Shop All Plastic Sheets
Professional Plastics
Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24
Mfr # SHDPENA.500PB-24X24
Zoro # G700909631
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.5
- Width 24
- Weight 83
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.500PB-24X24
- Zoro # G700909631
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 24 |
Length | 24 |
Details
Color | Natural |
Weight | 83 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Puckboard, sometimes called arena board or hockey board, is a versatile, adaptive plastic material. Made of sturdy HDPE (High Density PolyEthylene), puckboard is tough resilient, and can take a beating without cracking or breaking even in freezing temperature. This product is extremely impact resistant and resistant to a long list of chemicals. Also performs well in cold weather environments. Also used in applications such as; Agriculture, Chemical Transfer, Liners, Wall Coverings, Animal & Livestock Containment (Horse Stalls, Slow Feeder Hay Box - scroll down to watch application video), etc. Puck Board (puckboards) made from HDPE Sheet for resurfacing existing or new Dasherboards in hockey rinks Typical Thicknesses: .250", .375", .500" Standard Sizes: 48" x 96", 60" x 96" Cap Rail & Kick Plates often utilize thicker sheets: Typical Thicknesses: .500", .750", 1.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 60A, 12"x12"x1/16", Black (BULK-RS-NFR60-5)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSF.375X54.000X96.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 32" W x 3/8" Thick (BULK-PS-PE-449)
- Professional Plastics Plastic Sheets