Shop All Plastic Sheets
Professional Plastics
Natural Halar/ECTFE 901 Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SHALNA.375X48.000X96.000-901
Zoro # G100914440
product price: $6,983.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,983.99
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.375
- Weight 118
- Length 96
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHALNA.375X48.000X96.000-901
- Zoro # G100914440
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Length | 96 |
Width | 48 |
Details
Color | Natural |
Weight | 118 |
Material | Halar |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
Halar® 901 and Halar® 902 ECTFE Sheets and Rods - Halar ECTFE is a partially fluorinated semi-crystalline polymer offering a unique combination of mechanical properties, thermal and chemical resistance with an outstanding ease of processability. Halar ECTFE, a copolymer of ethylene and chlorotrifluoroethylene, can bring advantages to the end user when compared to other fluoropolymers. It is a very versatile polymer, available in all forms to meet processing needs. Halar offers excellent resistance to abrasion, harsh chemicals, and permeation. Stocked in USA, Singapore & Taiwan warehouses. Halar® Grades: Halar® 901 - Natural Color (.250" thick to 1.250" thick) - 901 IS FM4910 Listed Halar® 902 - Natural Color (1.50" thick to 2.50" thick) - 902 Resin is NOT FM4910 Listed Note: Clear Halar® 453 has also been discontinued.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.081 (43F050081-48X96)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- PROFESSIONAL PLASTICS Amber#2422 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [ (SACRAM2422.125X48.000X96.000CP)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.250 Thick, 12 X 24 (SPETNA.250Q-12X24)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 48 X 48 (SPVCGY.062-48X48)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- Professional Plastics Plastic Sheets