Shop All Plastic Sheets
Professional Plastics
Natural G-7 Sheet, 0.250 X 36.000 X 48.000 [Each]
Mfr # SG7NA.250X36.000X48.000
Zoro # G600914025
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 30
- Length 48
- Height 0.25
- Material G-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SG7NA.250X36.000X48.000
- Zoro # G600914025
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.25 |
Width | 36 |
Details
Color | Natural |
Weight | 30 |
Material | G-7 |
Flexural Strength (psi @ 73 Deg: F) | 30000 |
Tensile Strength (psi @ 73 Deg;) | 20000 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Max. Recommended Use Temp (Deg:F) | 430 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.72 |
Description
G-7 glass-silicon laminate has good electrical properties under humid conditions, excellent heat and arc resistance, and is self-extinguishing. G-7 is used for electrical grade insulation, and for heating & appliance insulation. Silicone laminate grade G7 glass cloth reinforced silicone's natural color is typically cream to white. Composed of a continuous glass woven cloth base impregnates with silicone resin binder, this grade has excellent heat and arc resistance. Silicone thermosets are among the best polymers for high temperature. Hence, silicone is broadly used for high temperature electronic applications requiring low electrical losses. Silicone is not as strong as epoxies and industrial laminates (phenolics), upon aging at lower temperatures but is stronger upon aging over 400 deg F. G7 has extremely good dielectric loss properties under dry conditions and good electrical properties under humid conditions, although the percentage of change is high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.5X2-24)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- E. JAMES Sheet Rubber, 3/32, 8" X 12" Viton (350-3/32W)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- PROFESSIONAL PLASTICS Natural HDPE Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBNA.250X48.000X96.000)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PE-110)
- Professional Plastics Plastic Sheets