Shop All Plastic Sheets
Professional Plastics
Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each]
Mfr # SG30NA1.000X36.000X48.000P95
Zoro # G400913730
product price: $22,260.99
/ea
Free Shipping & Returns
$22,260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Height 1
- Material G-30
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SG30NA1.000X36.000X48.000P95
- Zoro # G400913730
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 1 |
Width | 36 |
Details
Color | Natural |
Material | G-30 |
Weight | 121 |
Flexural Strength (psi @ 73 Deg: F) | 66000 |
Tensile Strength (psi @ 73°) | 40000 |
Specific Gravity (73 Deg: g/cm3) | 1.84 |
UL94 Flammability Rating Method: UL 94 | HB |
Max. Recommended Use Temp (Deg:F) | 464 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 10 |
Dielectric Strength (volts/mil) | 750 |
Description
G-30 polyimide glass laminate (aka Norplex P95 per NEMA GPY) is a high performance woven glass fabric bonded with polyimide resin. Specially developed to provide engineers with a plastics material capable of continuous long term use at 500°F and higher. Possesses excellent dimensional stability, mechanical and electrical properties which are well maintained at elevated temperatures. Has machining characteristics similar to Grades G10 and G11. G30 (aka Norplex P95-GPY) consists of woven glass fabric with polyimide resin. The product is engineered to maintain excellent physical properties at 240°C, making it suitable for high-temperature applications. It offers a low coefficient of thermal expansion, as well as high mechanical strength and consistent quality. It can be used for structural components, thermal insulators, PCB manufacture and assembly, and high-temperature gaskets in petrochemical plants. P95 complies with the requirements of IEC 60893-3-7-PI GC 301.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-CS-GCE-31)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 48 (SACR.062CEF-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SACRRD2283.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each] (SPVCCB.375X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- Professional Plastics Plastic Sheets