Shop All Plastic Tube Stock
Professional Plastics
Natural G-10/FR-4 48 L
Mfr # TG10NA.375X.500X48.000
Zoro # G400910135
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Length 48
- Weight 1
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TG10NA.375X.500X48.000
- Zoro # G400910135
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 48 |
Height | 0.5 |
Width | 0.5 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 1 |
Description
G-10/FR-4 (G10) is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR4 epoxy laminate tubes are typically rolled over a mandrel to produce custom-wall thicknesses. G-10/FR-4 sheets meet the specifications of Mil-I-24768/27 G-10/FR-4 also meet LP 509 & MIL P 18177 Type GEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 6 Ft (61F.5X6-72)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- PROFESSIONAL PLASTICS Tygothane C-210A TUBE-AEM02053, 0.750 ID X 1.000 OD X 100 FT [Each] (TTYC210A.750X1.00X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC10.000X11.000)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.750X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.500)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 2 3/4 in Outside Dia (63943104)
- Professional Plastics Plastic Tube Stock