Shop All Plastic Rods
Professional Plastics
Natural G-10/FR-4 48 L, 3.5 W
Mfr # RG10NA3.500X48.000
Zoro # G700909358
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Height 3.5
- Length 48
- Color Natural
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RG10NA3.500X48.000
- Zoro # G700909358
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 3.5 |
Length | 48 |
Width | 3.5 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 42 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
G-10/FR-4 Rods (G10 Rods) are produced from woven glass fabric epoxy laminate sheets which are cut, turned & precision-ground into into rods. Engineered to provide NEMA grade FR-4 properties. This material contains bromine on the epoxy resin backbone. G-10/FR-4 material meets the standard specifications of G-10, but is also UL94V-0, (thus named G-10/FR4). All standard G-10 sold by Professional Plastics is supplied in the premium version of G-10/FR-4 which meets Mil-I-24768/27. For Non-Brominated G-10, call customer service & specify "G-10, Non-Brominated to meet Mil-I-24768/2. Non-Brominated G-10 contains no halogens & is available as a Custom Order Only & is only rated as UL94-HB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.5 W (RACESD.500N)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.5 W (RNYL612NA1.500)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1.5 W (RCANNA1.500X48.000CE)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- Professional Plastics Plastic Rods