Shop All Plastic Rods
Professional Plastics
Natural G-10/FR-4 48 L, 0.375 W
Mfr # RG10NA.375X48.000
Zoro # G200908929
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Height 0.375
- Length 48
- Color Natural
- Width 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RG10NA.375X48.000
- Zoro # G200908929
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 0.375 |
Length | 48 |
Width | 0.375 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
G-10/FR-4 Rods (G10 Rods) are produced from woven glass fabric epoxy laminate sheets which are cut, turned & precision-ground into into rods. Engineered to provide NEMA grade FR-4 properties. This material contains bromine on the epoxy resin backbone. G-10/FR-4 material meets the standard specifications of G-10, but is also UL94V-0, (thus named G-10/FR4). All standard G-10 sold by Professional Plastics is supplied in the premium version of G-10/FR-4 which meets Mil-I-24768/27. For Non-Brominated G-10, call customer service & specify "G-10, Non-Brominated to meet Mil-I-24768/2. Non-Brominated G-10 contains no halogens & is available as a Custom Order Only & is only rated as UL94-HB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Red 500c/box (GLZ22)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia. (69609104)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.25 W (RPFANA.250)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.625 W (RPVDFNA.625)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- PROFESSIONAL PLASTICS White PVC 60 L, 3 W (RPVCWH3.000-5)
- PROFESSIONAL PLASTICS Blue Nylon 12 L, 5 W (RNYLHSBL5.000)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- Professional Plastics Plastic Rods