Shop All Plastic Rods
Professional Plastics
Natural G-10/FR-4 48 L, 0.125 W
Mfr # RG10NA.125X48.000
Zoro # G900908281
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Height 0.125
- Length 48
- Color Natural
- Width 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RG10NA.125X48.000
- Zoro # G900908281
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 0.125 |
Length | 48 |
Width | 0.125 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.4 |
Description
G-10/FR-4 Rods (G10 Rods) are produced from woven glass fabric epoxy laminate sheets which are cut, turned & precision-ground into into rods. Engineered to provide NEMA grade FR-4 properties. This material contains bromine on the epoxy resin backbone. G-10/FR-4 material meets the standard specifications of G-10, but is also UL94V-0, (thus named G-10/FR4). All standard G-10 sold by Professional Plastics is supplied in the premium version of G-10/FR-4 which meets Mil-I-24768/27. For Non-Brominated G-10, call customer service & specify "G-10, Non-Brominated to meet Mil-I-24768/2. Non-Brominated G-10 contains no halogens & is available as a Custom Order Only & is only rated as UL94-HB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT White Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-27)
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2209_72_0)
- PROFESSIONAL PLASTICS Macor 12 L, 0.5 W (RMACOR.500)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- PROFESSIONAL PLASTICS Delrin 12 L, 0.5 W (RDELAF.500)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- ZORO SELECT White HDPE Plastic Bar 12" L, 1-1/2" W (BULK-PS-PE-117)
- Professional Plastics Plastic Rods