Shop All Plastic Balls
Professional Plastics
Natural Frac Ball 4 L
Mfr # BALLFR42.500NAFRAC
Zoro # G200944903
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frac Ball
- Color Natural
- Length 4
- Weight 3
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BALLFR42.500NAFRAC
- Zoro # G200944903
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Material | Frac Ball |
Color | Natural |
Weight | 3 |
Description
Exploiting tight gas reservoirs requires the ability to fracture wells according to production requirements. Most require multiple transverse fractures at specific locations within the horizontal well. In order to maximize productivity, the creation of multiple fractures is of critical importance. One popular method for creating fractures is the use of frac ports & sliding sleeves. Openhole packers isolate different sections of the horizontal well. A sliding sleeve is placed between each packer pair and is opened by injecting a ball inside the borehole. Typically, a compleiton string is placed inside the well. The string include frac ports and open hole packers spaced to specifications. The spacing between packaers may be up to several hundred feet. The packers are actuated by mechanical, hydraulic or chemical mechanisms. In order to activate each sleeve, a properly sized ball is pumped along with a fracturing fluid inside the well. Each ball is smaller than the opening of all of the previous sleeves, but larger than the sleeve it is intended to open. Seating of the ball exerts pressure at the end of the sliding sleeve assembly, causing it to slide and open the frac ports. Once the port is opened, the fluid is diverted into the openhole space outside of the completion assembly, casuing the formation to fracture. At the completion of each fracturing stage, the next larger ball is injected into the well, which open the next sleeve, and so on, until all of the sleeves are opened and multiple fractures are created in the well. The main advantage of this completion technique is the speed of operation which also reduces costs. Typically, ball sizes are staged in .500" or .250" increments. It is improtant to understand that this process is not without risk of failure and should only be undertaken after considerable research and consideration. Frac plugs are designed to seal from above the plug only. Each plug uses a plastic fracturing ball that seals on top of the mandrel. The fracturing ball is free to float off the mandrel with pressure or flow from below the plug. This allows immediate flowback of all zones following treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-15)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-SBR75-21)
- USA INDUSTRIALS Buna-N Rubber Strip-40A-1/16"T x 4"W (BULK-RS-H40-276)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK [Pa (BALLPRO.250NA-SOLID-250PACK)
- PROFESSIONAL PLASTICS Natural Acetal Ball, 0.187 Dia (100/PKG) [Package] (BALLACE.187NA-100PK)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- Professional Plastics Plastic Balls