Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each]
Mfr # SFR4NA.250X36.000X48.000
Zoro # G700908610
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 36
- Material G-10/FR-4
- Weight 30
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.250X36.000X48.000
- Zoro # G700908610
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Height | 0.25 |
Length | 48 |
Details
Color | Natural |
Material | G-10/FR-4 |
Weight | 30 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Max. Recommended Use Temp (Deg:F) | 284 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 800 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Tensile Strength (psi @ 73 Deg;) | 38000 |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21425)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18005_36_0)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.500" Thick (G15-.50F-12X12)
- Professional Plastics Plastic Sheets