Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.125 Thick, 36 X 48
Mfr # SFR4NA.125-36X48
Zoro # G200909865
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Weight 20
- Height 0.125
- Specific Gravity (73 Deg: g/cm3) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.125-36X48
- Zoro # G200909865
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 36 |
Length | 48 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 20 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
Dielectric Strength (volts/mil) | 800 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 38000 |
Max. Recommended Use Temp (Deg:F) | 284 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-72)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-UHMW-286)
- PROFESSIONAL PLASTICS Cogetherm M Sheet, 0.625 X 40.000 X 48.000 [Each] (SCOGM.625X40.000X48.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PE-869)
- Professional Plastics Plastic Sheets