Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.125 Thick, 24 X 36
Mfr # SFR4NA.125-24X36
Zoro # G900909813
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Height 0.125
- Weight 20
- Dielectric Strength (volts/mil) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.125-24X36
- Zoro # G900909813
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 36 |
Width | 24 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 20 |
Dielectric Strength (volts/mil) | 800 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
Max. Recommended Use Temp (Deg:F) | 284 |
Tensile Strength (psi @ 73 Deg;) | 38000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 1/2 In Dia x 6 Ft L (2HKC3)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x3 ft. L (4YNG4)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.125 Thick, 36 X 48 (SFR4NA.125-36X48)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each] (SKYDT.093X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 Thick, 48 X 96 (SLDPENA.062-48X96)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- Professional Plastics Plastic Sheets