Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.031 Thick, 24 X 36
Mfr # SFR4NA.031-24X36
Zoro # G600907515
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Height 0.031
- Weight 5
- Tensile Strength (psi @ 73 Deg;) 38000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.031-24X36
- Zoro # G600907515
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Height | 0.031 |
Length | 36 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 5 |
Tensile Strength (psi @ 73 Deg;) | 38000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Dielectric Strength (volts/mil) | 800 |
Max. Recommended Use Temp (Deg:F) | 284 |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878870)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.75X10-6)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 12 X 48 (SFR4NA.031-12X48)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- Professional Plastics Plastic Sheets