Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.031 Thick, 12 X 48
Mfr # SFR4NA.031-12X48
Zoro # G500907554
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Height 0.031
- Weight 5
- Dielectric Strength (volts/mil) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.031-12X48
- Zoro # G500907554
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 48 |
Height | 0.031 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 5 |
Dielectric Strength (volts/mil) | 800 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 38000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Max. Recommended Use Temp (Deg:F) | 284 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 in, 1 ft L. (1194_12_0)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-51)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- K&S PRECISION METALS SHEET .025X6X12"" COPPER (01217)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS IVORY#2146 Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 96.000 [Ea (SACRIV2146.125X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.000 Thick, 48 X 96 (SHDPENA1.000-48X96)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1YZY1)
- Professional Plastics Plastic Sheets