Shop All Plastic Sheets
Professional Plastics
Natural FR-4 Sheet, 0.020 Thick, 36 X 48
Mfr # SFR4NA.020-36X48
Zoro # G300907495
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-10/FR-4
- Color Natural
- Weight 4
- Height 0.02
- CoLT Expansion (x 10-5 in./in./Deg:F) 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SFR4NA.020-36X48
- Zoro # G300907495
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 36 |
Height | 0.02 |
Details
Material | G-10/FR-4 |
Color | Natural |
Weight | 4 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.66 |
Max. Recommended Use Temp (Deg:F) | 284 |
Tensile Strength (psi @ 73 Deg;) | 38000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Dielectric Strength (volts/mil) | 800 |
Flexural Strength (psi @ 73 Deg: F) | 65000 |
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (66217104)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 24 X 48 (SPCCL.250LEX9034-24X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 48 X 96 (SACR.250CEP-48X96)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- Professional Plastics Plastic Sheets