Shop All FEP Tubing
Professional Plastics
Natural FEP Tube, 0.375 ID X .500 OD X 100 FT [Each]
Mfr # TFEPNA.375X.500X100FT
Zoro # G900931487
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material FEP Tube
- Length 12
- Weight 8
- Color Natural
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.375X.500X100FT
- Zoro # G900931487
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Length | 12 |
Height | 8 |
Width | 12 |
Details
Material | FEP Tube |
Weight | 8 |
Color | Natural |
FDA Compliant | Yes |
Description
FEP tubing (Fluorinated Ethylene Propylene tubing) is made from a melt processable thermoplastic that has end uses similar to PTFE. However, it has several properties PTFE does not have. FEP is one of the clearest plastics available on the market and FEP tubing can be supplied in long, continuous coils. Also, it can be welded and tubes can be sealed by melting. FEP tubing has a continuous working temperature of 400° F (204°C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dish Scraper (8624-0)
- MOEN Monticello Handle Kit (100012)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-6)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- Professional Plastics FEP Tubing