Shop All FEP Tubing
Professional Plastics
Natural FEP Tube, 0.312 ID X .437 OD X 100 FT [Each]
Mfr # TFEPNA.312X.437X100FT
Zoro # G300931353
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material FEP Tube
- Width 12
- Weight 7
- Height 4
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA.312X.437X100FT
- Zoro # G300931353
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Material | FEP Tube |
Weight | 7 |
Color | Natural |
FDA Compliant | Yes |
Description
FEP tubing (Fluorinated Ethylene Propylene tubing) is made from a melt processable thermoplastic that has end uses similar to PTFE. However, it has several properties PTFE does not have. FEP is one of the clearest plastics available on the market and FEP tubing can be supplied in long, continuous coils. Also, it can be welded and tubes can be sealed by melting. FEP tubing has a continuous working temperature of 400° F (204°C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 33 (86125-BA)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- Professional Plastics FEP Tubing