Shop All FEP Tubing
Professional Plastics
Natural FEP 32 L
Mfr # TFEPNA3.960X4.000X10FTROLLCOVR
Zoro # G800931440
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Color Natural
- Weight 3
- Width 12
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA3.960X4.000X10FTROLLCOVR
- Zoro # G800931440
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Width | 12 |
Height | 12 |
Length | 32 |
Details
Material | FEP |
Color | Natural |
Weight | 3 |
Description
FEP Roll covers commonly used as pressure roll and fuser rolls in medium and high volume printers and copiers provide excellent reliability and bondability on rubber and foam rollers while extending wear life & increasing copier/printer speed. FEP Roll Covers provide improved image resolution & paper handling. FEP also provides excellent bondability to metal, rubber and foam substrates. FEP Roll Covers eliminate sticky build-up problems with rollers used in hot or cold applications. The sleeve can be applied to metal or rubber rollers using simple hot air gun. Down time to machine can be just minutes compared with days sending rollers away for sprayed non-stick coating. Thickness of FEP is normally 0.5mm compared with 0.005mm of a spayed on PTFE coating, and the cost is about the same or even less.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- ZORO SELECT 1-1/4" x 9-1/2" Black Pipe Nipple Sch 40 (0830031407)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (8950401A)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- Professional Plastics Tubing