Shop All FEP Tubing
Professional Plastics
Natural FEP 20 L
Mfr # TFEPNA2.960X3.000X10FTROLLCOVR
Zoro # G300931513
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Color Natural
- Weight 2
- Height 12
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA2.960X3.000X10FTROLLCOVR
- Zoro # G300931513
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Height | 12 |
Width | 12 |
Length | 20 |
Details
Material | FEP |
Color | Natural |
Weight | 2 |
Description
FEP Roll covers commonly used as pressure roll and fuser rolls in medium and high volume printers and copiers provide excellent reliability and bondability on rubber and foam rollers while extending wear life & increasing copier/printer speed. FEP Roll Covers provide improved image resolution & paper handling. FEP also provides excellent bondability to metal, rubber and foam substrates. FEP Roll Covers eliminate sticky build-up problems with rollers used in hot or cold applications. The sleeve can be applied to metal or rubber rollers using simple hot air gun. Down time to machine can be just minutes compared with days sending rollers away for sprayed non-stick coating. Thickness of FEP is normally 0.5mm compared with 0.005mm of a spayed on PTFE coating, and the cost is about the same or even less.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-6)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- Professional Plastics Tubing