Shop All FEP Tubing
Professional Plastics
Natural FEP 128 L
Mfr # TFEPNA7.960X8.000X10FTROLLCOVR
Zoro # G100931768
product price: $2,446.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,446.99
Free 30-Day Returns
Key Features
- Material FEP
- Color Natural
- Height 12
- Width 12
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA7.960X8.000X10FTROLLCOVR
- Zoro # G100931768
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Height | 12 |
Width | 12 |
Length | 128 |
Details
Material | FEP |
Color | Natural |
Weight | 5 |
Description
FEP Roll covers commonly used as pressure roll and fuser rolls in medium and high volume printers and copiers provide excellent reliability and bondability on rubber and foam rollers while extending wear life & increasing copier/printer speed. FEP Roll Covers provide improved image resolution & paper handling. FEP also provides excellent bondability to metal, rubber and foam substrates. FEP Roll Covers eliminate sticky build-up problems with rollers used in hot or cold applications. The sleeve can be applied to metal or rubber rollers using simple hot air gun. Down time to machine can be just minutes compared with days sending rollers away for sprayed non-stick coating. Thickness of FEP is normally 0.5mm compared with 0.005mm of a spayed on PTFE coating, and the cost is about the same or even less.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- SPEAKMAN Dust Cover, Speakman, 1 PR (RPG05-0647)
- ARMACELL 2" Ips X 1/2" Armaflex Pipe Insul. 60/Ctn (APT20012)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- Professional Plastics Tubing