Shop All FEP Tubing
Professional Plastics
Natural FEP 12 L
Mfr # TFEPNA1.210X1.250X10FTROLLCOVR
Zoro # G100931775
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Color Natural
- Height 4
- Weight 1
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFEPNA1.210X1.250X10FTROLLCOVR
- Zoro # G100931775
- Country of Origin Multiple
- Category FEP Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Material | FEP |
Color | Natural |
Weight | 1 |
Description
FEP Roll covers commonly used as pressure roll and fuser rolls in medium and high volume printers and copiers provide excellent reliability and bondability on rubber and foam rollers while extending wear life & increasing copier/printer speed. FEP Roll Covers provide improved image resolution & paper handling. FEP also provides excellent bondability to metal, rubber and foam substrates. FEP Roll Covers eliminate sticky build-up problems with rollers used in hot or cold applications. The sleeve can be applied to metal or rubber rollers using simple hot air gun. Down time to machine can be just minutes compared with days sending rollers away for sprayed non-stick coating. Thickness of FEP is normally 0.5mm compared with 0.005mm of a spayed on PTFE coating, and the cost is about the same or even less.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- MOEN Commercial Handle Kit (52110)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- Professional Plastics FEP Tubing