Shop All Plastic Rods
Professional Plastics
Natural FEP 12 L, 0.25 W
Mfr # RFEPNA.250
Zoro # G800908374
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material FEP
- Length 12
- Color Natural
- Width 0.25
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RFEPNA.250
- Zoro # G800908374
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | FEP |
Color | Natural |
Weight | 1 |
Tensile Strength (psi @ 73 Deg;) | 3400 |
Max. Recommended Use Temp (Deg:F) | 400 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
Tensile Elongation at Break (% @ 73 Deg: F) | 325 |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
FEP Rods & SheetsFEP is a relatively soft thermoplastic with lower tensile strength, wear resistance, and creep resistance than many other engineering plastics. However, FEP is chemically inert and has a low dielectric constant over a wide frequency range. FEP possesses a very high degree of stress crack resistance, a low coefficient of friction, exceptional dielectric properties, heat resistance, retention of properties after service at 400°F (204°C) with useful properties at -454°F (-270°C), and meets FDA 21CFR.177.1550. FEP has high transparency (with good transmittance of UltraViolet and visible wavelengths.) FEP offers the lowest refractive index of all thermoplastics with low light reflection (the same as water.) FEP stands for Fluorinated Ethylene Propylene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.25-12)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 36" Width x 12" Length (20-158)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L, 0.187 W (RACRE.187X72.000C-150PCS)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.375 W (RULT1000NA.375)
- PROFESSIONAL PLASTICS Red Turcite 12 L, 0.625 W (RTURX.625)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 2 W (RULT1000NA2.000)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1-1/4" W (BULK-PS-ACB-992)
- Professional Plastics Plastic Rods