Shop All Plastic Rods
Professional Plastics
Natural Ertalyte 12 L, 2.5 W
Mfr # RPETNA2.500Q
Zoro # G600930803
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ertalyte
- Height 2.5
- Length 12
- Color Natural
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETNA2.500Q
- Zoro # G600930803
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 2.5 |
Length | 12 |
Width | 2.5 |
Details
Material | Ertalyte |
Color | Natural |
Weight | 4 |
Max. Recommended Use Temp (Deg:F) | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.3 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 18000 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 12400 |
3A Dairy Compliant | Yes |
Dielectric Strength (volts/mil) | 385 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 3 Ft (2HHA4)
- ZORO SELECT Gray Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACT-123)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-10)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1 W (RDELBK1.000)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- Professional Plastics Plastic Rods