Shop All Plastic Sheets
Professional Plastics
Natural Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each]
Mfr # SDELNA.062X24.000X48.000
Zoro # G600909236
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Delrin
- Width 24
- Weight 4
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDELNA.062X24.000X48.000
- Zoro # G600909236
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.062 |
Details
Color | Natural |
Material | Delrin |
Weight | 4 |
Dielectric Strength (volts/mil) | 450 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
3A Dairy Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Max. Recommended Use Temp (Deg:F) | 180 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
USDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSAESR-205)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 36 X 48 (SFR4NA.020-36X48)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCGY7130.250X48.000X96.000)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 0.250 Thick, 24 X 24 (SACESD.250PP-24X24)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PP-584)
- Professional Plastics Plastic Sheets