Shop All Plastic Tube Stock
Professional Plastics
Natural Delrin 60 L
Mfr # TDELNA.250X.500-5
Zoro # G700910101
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Color Natural
- Length 60
- Height 0.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TDELNA.250X.500-5
- Zoro # G700910101
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 60 |
Height | 0.5 |
Width | 0.5 |
Details
Material | Delrin |
Color | Natural |
Weight | 1 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 450 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
FDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Max. Recommended Use Temp (Deg:F) | 180 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
NSF Compliant | Yes |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Description
Delrin® tubes (acetal homopolymer) have many of the same characteristics of industrial metals such as brass, aluminum, zinc, and stainless steel. Some of Delrin's comparable properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin 150 natural, standard general purpose, unfilled acetal has the best impact toughness of all unfilled Delrin® formulations. This is the standard grade as supplied on this page. Delrin® Tubes are also called Delrin Tubular Bar, Hollow Bar, Bushing Stock, or Tubing Delrin® Tubes are supplied in Standard 5 Foot Lengths (longer lengths available request) Meets ASTM D6778 ( superceeds ASTM D4181 ) Delrin® is a registered tradename of E.I. Dupont DeNemours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.50 ID X 3.00 OD [Ft] (TNYLMD2.500X3.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.500X8.000)
- PROFESSIONAL PLASTICS Black Acetal 2 L (SACEBK.250X.750X48.000C)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 1 ft L (PS-UHMW-ESD-147)
- Professional Plastics Plastic Tube Stock