Shop All Plastic Rods
Professional Plastics
Natural Delrin 12 L, 5.5 W
Mfr # RDELNA5.500
Zoro # G100909255
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Color Natural
- Width 5.5
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RDELNA5.500
- Zoro # G100909255
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 5.5 |
Height | 5.5 |
Details
Material | Delrin |
Color | Natural |
Weight | 16 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
FDA Compliant | Yes |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Dielectric Strength (volts/mil) | 450 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
Max. Recommended Use Temp (Deg:F) | 180 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 11000 |
3A Dairy Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- ZORO SELECT Gray PVC Type 2 Sheet Stock 48" L x 24" W x 1/16" Thick (PS-PVC2-1)
- PROFESSIONAL PLASTICS Polyimide 38 L, 0.375 W (RPIM7001-.375X38.000)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- PROFESSIONAL PLASTICS Natural Acetal 12 L, 0.75 W (RACENA.750C)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 1.25 W (RUHMWNA1.250)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- Professional Plastics Plastic Rods